Beli dial bore gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial)Deskripsi:DASQUA High Precision Measuring Tools Ranged Dial Bore Gauge Set With Extra Long Range Of 35-160mmLarge measuring range from 35mm to 160mmSo cost effective that can reach the range of 2 or 3 dial bore gaugesCarbide-tipped and ceramic contact points optional for customers desireStrictly made in accordance with DIN878Double fulcrum-points design for getting the correct measuring resultsatribut:
- Range (mm): 35-160
- Graduation (mm): 0.01
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- ASIMETO Bore Gauge Dial (Indikator Diameter Dalam Dial)Deskripsi:- Moveable probe pin with carbide ball- .24-.4" / 6-10mm: with fixed anvils .4-.74" / 10-18m: with plate guide and fixed anvils .7-1.4" / 18-35mm: with canister and fixed anvils Over 1.4" / 35mm: with wheel guide and inserting anvilsatribut:
- Graduation (mm): 0.01
- Insize Bore Gages (Alat Ukur Diameter Dalam)Deskripsi:Applicable for 0.01mm or 0.001mm graduation dial indicatorsCarbide contact point and anvilOptional accessory:Dial test indicator or dial comparatorSetting ring (code 6312)
- Niigata Seiki (SK) Analog Dial Bore Gauge (Pengukur Tekanan Digital Dengan Transmitter)Deskripsi:Bore Gauge analog dari Niigata Seiki dirancang untuk pengukuran diameter dalam dengan akurasi mikron. Cocok untuk inspeksi silinder, bearing, dan komponen presisi lainnya.atribut:
- Graduation (mm): 0.01
- Minimum Display (mm): 0.01
- Repeatability : 3
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Dasqua Dial Bore Gauge (Alat Ukur Ketebalan)Deskripsi:DASQUA Professional Measuring Tools 0.4”~0.7” Ranged Dial Bore Gauge With Interchangeable Carbide AnvilsUsed to measure close tolerance of holes, taper and roundnessSteel body and interchangeable carbide anvilsExtension rods and washers for fine adjustment in sizes to select a specific rangeDial indicator fully protected by a rugged coverTips Of Assemble The Bore GaugeAttach the indicator to the joint by inserting the indicator’s spindle into the joint;Lock the indicator with the screw when the needle of the indicator turns about 1 revolution;Remove the anvil locking nut and install wanted anvils, combination anvils or washers;Install the knurled locking nut tightly.atribut:
- Graduation (mm): 0.01
- TESA BROWN SHARPE Dial Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These continuous reading dial indicators have a low-profile flat back. They are typically stem mounted on a base, and are often the preferred style for dial bore gauges, thickness gauges, and snap gauges. They have a continuous reading dial, meaning the graduations increase or decrease in only one direction from the reference point. These indicators are commonly used with standard indicator holders to measure in tight areas and for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.atribut:
- AGD Number: AGD 2
- Bezel Lock: No
- Contact Point Dia. (inch): 0.125
- Dial Reading: 0-100
- Dial Size (inch): 2.25
- Dimension Type: Inch
- Graduations (inch): 0.001
- Includes Case: Yes
- Long Form Calibration Certificate: No
- Maximum Measurement (inch): 1
- Minimum Measurement (inch): 0 (zero)
- Non-Magnetic: No
- Number of Indicators: 1
- Range (inch): 0 to 1
- Reading: Continuous
- Shock Resistant: No
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- WESTWARD Bore Gauge Dial (Indikator Diameter Dalam Dial)Deskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Dimension Type: Inch
- Accuracy (inch): ±0.0009
- Dial Graduation (inch): 0.0005
- UNSPSC: 41112403
- Material: Chrome Plated Handle
- Measuring Range (inch): 1.4 to 6
- Probe depth (inch): 10
- Repeatability : ±0.0004inch
- AS ONE Aluminium Bag untuk Sampling Gasatribut:
- Material: Aluminium Laminate Type 5 Layers Structure
- Capacity (L): 30
- Dimensions (mm): 425x780
- Sleeve Material: PTFE (fluororesin) cock
- Sleeve One Side (mm): 8
- monotaro.id Standing Pouch Aluminium Non Window Pureatribut:
- Color: Silver
- Thickness (micron): 100
- Material: Aluminium
- Insize Analog Dial Bore GaugeDeskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Graduation (inch): 0.0005
- Contact Point Material: Ceramic
- Dimension Type: Inch
- Operation Type: Mechanical
- Repeatability (inch): 0.00015
- Mitutoyo Dial Bore Gauges Metric for Very Small Holes (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.atribut:
- Number of Needles: 1
- Technology: Mechanical
- Units: Metric
- Stem Diameter (mm): 8
- With Dial Gage Protective Cover (21DZA000): No
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
Daftar Harga dial bore gauge Terbaru October 2026
| Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial) | Rp6.099.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.099.900 |
| ASIMETO Bore Gauge Dial (Indikator Diameter Dalam Dial) | Rp4.099.900 |
| Insize Bore Gages (Alat Ukur Diameter Dalam) | Rp58.999.900 |
| Niigata Seiki (SK) Analog Dial Bore Gauge (Pengukur Tekanan Digital Dengan Transmitter) | Rp8.699.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.799.900 |
| Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog) | Rp2.199.900 |
| Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial) | Rp3.099.900 |
| Dasqua Dial Bore Gauge (Alat Ukur Ketebalan) | Rp1.499.900 |
| TESA BROWN SHARPE Dial Indicator & Set (Alat Ukur Ketebalan) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Digital%20Tipe%20Hall/Dasqua%20Bore%20Gauge%20Dial%20Rentang%20Kombinasi%20(Indikator%20Diameter%20Dalam%20Dial)/ofP109994879-1.jpg)
/l5P106117761-4.jpg)
%20Digital%20Tipe%20Hall/ASIMETO%20Bore%20Gauge%20Dial%20(Indikator%20Diameter%20Dalam%20Dial)/fbP109245551-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gages%20(Alat%20Ukur%20Diameter%20Dalam)/17P109997043-1.jpg)
%20Analog%20Dial%20Bore%20Gauge%20(Pengukur%20Tekanan%20Digital%20Dengan%20Transmitter)/P102224809-1.jpg)
/elP106564525-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
/baP102140406-5.jpg)
/pcP109994912-1.jpg)
/pbP109391911-1.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
%20Digital%20Tipe%20Hall/WESTWARD%20Bore%20Gauge%20Dial%20(Indikator%20Diameter%20Dalam%20Dial)/i0P107723648-1.jpg)


%20Analog%20Tipe%20Hall/Insize%20Analog%20Dial%20Bore%20Gauge/k8P105872728-4.jpg)

/ekP106121524-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)